Chadwick 1-Light Medium E-26 Base Pendant in Polished Nickel

Part #E661591  |  Manufacturer Part #66159-1

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Chadwick

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Diameter: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 8 in