Chain Saw Chap

POLLJE91

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conform to ASTM requirements including APA Class A
  • Easy on and easy off apron-style design
  • Lightweight, flexible and strong
  • One thousand denier nylon cover fabric
  • Patented asymmetric design provides extended protection on the left side of each leg, where most injuries occur
  • Quick release buckles
  • Zippered front pocket high visibility safety orange

SPECIFICATIONS

ASTM Specifications
ASTM-F1414, ASTM-F1897-2008
Coating
Polyurethane
Color Finish
Safety Orange
Material
Plastic
Material Type
Nylon
Quick Release
No
Reusable
No
Size
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday