0 items

Champion-Arrowhead 1/2 in. FIP Front Handle Washing Machine Valve

A247

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Arrowhead® Washing Machine Valve
  • Exclusive o-ring bonnet, no packing nut
  • Front handle

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
Hose
Material
Brass
Valve Size
1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday