0 items

Champion-Arrowhead 1/2 in. Frost Proof Wall Faucet with Vacuum Breaker

C425BFP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrowhead® Anti-Siphon Frost-Free Hydrant
  • Built-in vacuum breaker with vandal resistant vented cap
  • Rubberized coated handle

SPECIFICATIONS

Color Finish
Brass
End Connection 1
FIP
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday