0 items

Champion-Arrowhead 1/2 in. MIP x Sweat Anti-Siphon Frost Free Hydrant

CHA466

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrow-Breaker® Frost-Free Hydrant
  • Exclusive o-ring bonnet, no packing nut
  • Patented built-in anti-siphon vacuum breaker technology

SPECIFICATIONS

Color Finish
Brass
End Connection 1
MIP
End Connection 2
Sweat
Length
4 in
Material
Brass
Valve Operator
Wheel Handle
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday