Champion-Arrowhead
220LF Series 3/4 in. FIP x MHT Boiler Drain Valve
Part #A220LF | Item #3932893 | Manufacturer Part #220
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Arrowhead® Boiler Drain
- Exclusive o-ring bonnet, no packing nut
Documents
Specifications
Collection: 220LF Series
End Connection 1: FIP
End Connection 2: MHT
End Connections: FIP x MHT
Material: Bronze
Maximum Pressure: 125 psi
Valve Operator: Wheel Handle
Valve Size: 3/4 in