1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

You last purchased this on
 
Champion-Arrowhead

221LF Series 1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

221LF Series 1/2 x 3/4 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #A221
  • Item #3932777
  • Manufacturer Part #221
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exclusive o-ring bonnet, no packing nut
  • Arrowhead® boiler drain
  • Requires Certification

Specifications

Collection:
221LF Series
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Material:
Brass
Origin:
Domestic
Pressure - Maximum:
125 psi
Valve Body Style:
Threaded
Valve Operator:
Wheel Handle
Valve Size:
1/2 in x 3/4 in
Valve Type:
Boiler Drain Valve