3/4 in. MPT x GHT Boiler Drain Valve

You last purchased this on
 
Champion-Arrowhead

223LF Series 3/4 in. MPT x GHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

223LF Series 3/4 in. MPT x GHT Boiler Drain Valve

  • Fast #
  • Part #A223LF
  • Item #3932747
  • Manufacturer Part #223
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exclusive o-ring bonnet, no packing nut
  • Heavy duty lead free brass construction
  • Arrowhead® boiler drain
  • Max temperature: 140° F
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Flow rate: 8-9 gpm at 50 psi
  • Maximum pressure: 125 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
223LF Series
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Material:
Aluminum
IAPMO Listed -:
Yes
Material:
Aluminum, Brass, Rubber
Material Type:
SBR
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Body Style:
Threaded
Valve Operator:
Wheel Handle
Valve Seat Material:
SBR
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve