Champion-Arrowhead 251BVLF Series Brass MIP x Hose Thread No Kink Hose Bibb

C51BV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arrowhead® QuickTurn™ Ball Valve Hose Bibb
  • Coated handle and bi-directional 180° operation

SPECIFICATIONS

Collection
251BVLF Series
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
MIP
End Connection 2
Hose Thread
End Connections
MIP x Hose Thread
Material
Brass
Maximum Pressure
125 psi
No Kink
Yes
Valve Operator
Lever Handle
Valve Size
1/2 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday