Champion-Arrowhead 251LF Series 1/2 in x 3/4 in. Brass MIP x Hose Thread No Kink Hose Bibb

A251LKBFP

Manufacturer Part #: 251LKBFP

Valve Size

1/2 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
251LF Series
End Connection 2
Hose Thread
End Connections
MIP x Hose Thread
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
125 psi
No Kink
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday