1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Loose Key Hose Bibb
251LF Series 1/2 in x 3/4 in. Bronze Alloy MIP x MHT No Kink Loose Key Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inlet connections: 1/2 or 3/4 inch male iron pipe thread
- Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
- Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
- 3-year limited warranty
- Flow rate: 8-9 GPM at 50 psi
- Maximum pressure: 125 psi. Maximum temperature: 140°F
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 251LF Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Flow Rate:
- 8 gpm - 9 gpm
- Handle Material:
- Aluminum
- Handle Type:
- Loose Key
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Loose Key
- Valve Seat Material:
- Rubber, Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb