Champion-Arrowhead

253BVLF Series 1/2 in x 3/4 in. Brass FIP x Hose Thread No Kink Hose Bibb

Part #A253BVLF  |  Manufacturer Part #253BVLF

Valve Size:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 253BVLF Series

End Connection 1: FIP

End Connection 2: Hose Thread

End Connections: FIP x Hose Thread

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: Yes

Number of Handles: Single Handle

Valve Size: 1/2 in x 3/4 in