1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Hose Bibb

You last purchased this on
 
Champion-Arrowhead

253LF Series 1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

253LF Series 1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Hose Bibb

  • Fast #
  • Part #A253LF
  • Item #5109105
  • Manufacturer Part #253LF
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inlet connections: 1/2 or 3/4 inch female iron pipe thread
  • Utilizes Arrowhead’s exclusive no-leak one-piece bonnet with EPDM O-ring seal
  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • 3-year limited warranty
  • Flow rate: 8-9 GPM at 50 psi
  • Maximum pressure: 125 psi. Maximum temperature: 140°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
Collection:
253LF Series
End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Flow Rate:
8 gpm - 9 gpm
Handle Material:
Aluminum
Handle Type:
Tee
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Seat Material:
Rubber, Stainless Steel
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb