Champion-Arrowhead

253LF Series 1/2 in x 3/4 in. Bronze Alloy FIP x MHT No Kink Loose Key Hose Bibb

Part #A253BFPLF  |  Manufacturer Part #253BFPLF

Valve Size:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 253LF Series

End Connection 1: FIP

End Connection 2: MHT

End Connections: FIP x MHT

Handle Type: Loose Key

Material: Bronze Alloy

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: Yes

Number of Handles: Single Handle

Valve Size: 1/2 in x 3/4 in