Champion-Arrowhead

302LF Series 3/4 in. Bronze MIP x Male Hose Thread Hose Bibb

Part #A302LF  |  Manufacturer Part #302LF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 302LF Series

End Connection 1: MIP

End Connection 2: Male Hose Thread

End Connections: MIP x Male Hose Thread

Handle Type: Tee

Material: Bronze

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: No

Number of Handles: Single Handle

Valve Size: 3/4 in