3/4 in. Brass Flared Tube x FIP Stop & Waste Valve

You last purchased this on
 
Champion-Arrowhead

3/4 in. Brass Flared Tube x FIP Stop & Waste Valve

  • Fast #
  • Part #A851
  • Item #3932883
  • Manufacturer Part #851
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

3/4 in. Brass Flared Tube x FIP Stop & Waste Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flared angle pattern stop and waste valve
  • Arrowhead® Meter Valve
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
IAPMO Listed -:
Yes
Material:
Brass
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Type:
Stop & Waste Valve