3/4 in. Brass MIPS x MGHT No Kink Lever Hose Bibb

You last purchased this on
 
Champion-Arrowhead

351BVLF Series 3/4 in. Brass MIPS x MGHT No Kink Lever Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

351BVLF Series 3/4 in. Brass MIPS x MGHT No Kink Lever Hose Bibb

  • Fast #
  • Part #A351BVLF
  • Item #5109052
  • Manufacturer Part #351BVLF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bi-directional quick turn operation
  • Chrome-plated brass ball and PTFE seals
  • Heavy duty lead-free brass construction. NSF/ANSI 372 certified lead-free by IAPMO
  • Maximum temperature: 180°F
  • 3-year limited warranty
  • Maximum pressure: 125 psi
  • ADA compliant
  • Full flow design with 10-12 GPM flow rates at 50 psi
  • Imported, made in China
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
Collection:
351BVLF Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
Flow Rate:
10 gpm - 12 gpm
Height:
2-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-1/4 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Origin:
Global
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Hose Bibb
Weight:
0.73 lb
Width:
1-1/4 in