Champion-Arrowhead 355 Flanged Brass 3/4 in. FIP x Hose Thread Sillcock

A355LKBFP

Fitting Sizes

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
355
End Connection 1
FIP
End Connection 2
Hose Thread
End Connections
FIP x Hose Thread
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Handle Type
Loose Key
Material
Brass
Maximum Pressure
125 psi
Sillcock Type
Flanged

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday