Champion-Arrowhead

426 Series 8 in. Sweat Anti-Siphon Frost-Free Hydrant with Integral Vacuum Breaker and Vandal Resistant Vented Cap

Part #A42608QTLF  |  Manufacturer Part #426-08QTLF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASSE Standards: ASSE 1019A

Collection: 426 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: Hose Thread

End Connections: Copper Sweat;MIP x Hose Thread

Length: 8 in

Material: Bronze

UL Listed: No

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in

Width: 2-3/4 in