Champion-Arrowhead

455 Series 14 in. FIP Wall Faucet with Vacuum Breaker

Part #A45514LF  |  Manufacturer Part #455-14LF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 455 Series

End Connection 1: FIP

End Connection 2: Hose Thread

End Connections: FIP x Hose Thread

Length: 14 in

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 140

UL Listed: No

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in

Width: 2-3/4 in