Champion-Arrowhead

456 Series 10 x 1/2 in. Frost Proof Wall Faucet

Part #A45610  |  Manufacturer Part #456-10

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arrowhead® Standard Frost-Free Hydrant
  • Rubberized coated handle
  • C077758900. Adjustable pivot handle with weatherproof on/off power switch.
  • One 500W bulb.
  • C077778900. One 500W bulb.
  • Tripod included.
  • C077768900. Two 500W pivoting heads, with separate on/off power switches for each fixture.

Documents

Specifications

Collection: 456 Series

End Connection 1: [Copper Sweat, MIP]

End Connection 2: Hose Thread

End Connections: Copper Sweat;MIP x Hose Thread

Length: 10 in

Material: Bronze

Valve Operator: Handwheel

Valve Size: 1/2 in x 3/4 in