8 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant
450 Series 8 x 1/2 in. MIPS and Sweat x Threaded Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rubberized coated handle
- C077758900 adjustable pivot handle with weatherproof on/off power switch
- Arrowhead® standard frost-free hydrant
- Tripod included
- C077768900 two 500W pivoting heads, with separate on/off power switches for each fixture
- C077778900 one 500W bulb
- One 500W bulb
Specifications
- Collection:
- 450 Series
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- Threaded
- End Connections:
- MIPS;Sweat x Threaded
- Length:
- 8 in
- Material:
- Bronze
- Sillcock Type:
- Frost-proof
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in
- Weight:
- 1.625 lb