4 x 1/2 x 3/4 in. MIPS x MGHT and Sweat Wall Hydrant
460 Series 4 x 1/2 x 3/4 in. MIPS x MGHT and Sweat Wall Hydrant
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented built-in anti-siphon vacuum breaker technology
- Exclusive O-ring bonnet, no packing nut
- Arrow-Breaker® frost-free hydrant
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- 460 Series
- End Connection 1:
- MIPS, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MIPS;Sweat x MGHT
- IAPMO Listed -:
- Yes
- Length:
- 4 in
- Material:
- Bronze
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in x 3/4 in