1/2 x 3/4 x 8 in. MIPS x MGHT Wall Hydrant

You last purchased this on
 
Champion-Arrowhead

480LF Series 1/2 x 3/4 x 8 in. MIPS x MGHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

480LF Series 1/2 x 3/4 x 8 in. MIPS x MGHT Wall Hydrant

  • Fast #
  • Part #A48608LF
  • Item #5109104
  • Manufacturer Part #486-08LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Factory-installed fine thread self-draining vacuum breaker allows hydrant to drain when shut-off to prevent freezing
  • Inlet Connection: ½” male iron pipe thread (OD) and ½” copper sweat (ID)
  • Made from a heavy-duty, lead-free bronze alloy
  • Max temperature: 180 degrees F
  • 3-year limited warranty
  • Max pressure: 125 PSI
  • Lead-free certified to NSF/ANSI 372 (by IAPMO)
  • Outlet Connection: ¾” male hose thread
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASSE Standards:
ASSE 1011, ASSE 1019
Collection:
480LF Series
Depth:
2 in
End Connection 1:
MIPS
End Connection 2:
MGHT
End Connections:
MIPS x MGHT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8 in
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
125
Temperature Range:
Up to 180 Deg F
Valve Body Material:
Bronze
Valve Operator:
Hand Wheel
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Standard
Valve Type:
Frost Proof Wall Hydrant
Weight:
1.05 lb
Width:
4 in