Threaded Brass 1-3/16 x 3/4 in. 125 psi BFP Vacuum Breaker

You last purchased this on
 
Champion-Arrowhead

58BFP Series Threaded Brass 1-3/16 x 3/4 in. 125 psi BFP Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

58BFP Series Threaded Brass 1-3/16 x 3/4 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #APK1360
  • Item #4273819
  • Manufacturer Part #PK1360
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
58BFP Series
End Connection 1:
Threaded
End Connection 2:
MGHT
End Connections:
Threaded x MGHT
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Size:
1-3/16 in x 3/4 in