Inverted Nose 1/2 and 3/4 in. Bronze Alloy FIPS x Hose Threaded Garden Valve

You last purchased this on
 
Champion-Arrowhead

975LF Inverted Nose 1/2 and 3/4 in. Bronze Alloy FIPS x Hose Threaded Garden Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion-Arrowhead

975LF Inverted Nose 1/2 and 3/4 in. Bronze Alloy FIPS x Hose Threaded Garden Valve

  • Fast #
  • Part #A975LF
  • Item #5112765
  • Manufacturer Part #975LF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
975LF
End Connection 1:
FIPS
End Connection 2:
Threaded
End Connections:
FIPS x Threaded
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze Alloy
Pressure - Maximum:
125 psi
Valve Operator:
Wheel Handle
Valve Size:
1/2 in, 3/4 in
Valve Type:
Garden Valve