Anti-siphon Brass 3/4 in. Sweat Sillcock

Part #A466075  |  Item #98052

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Handle Type: Hand Wheel

Material: Brass

Sillcock Type: Anti-siphon

Valve Size: 3/4 in