0 items

Champion-Arrowhead Anti-Siphon Frost-Free Hydrant with Vacuum Breaker Technology

C4620LF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1011, ASSE 1019A
Length
4 in
Maximum Pressure
125 psi
Maximum Temperature
140
UL Listed
No
Valve Size
1/2 in
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday