Champion-Arrowhead

Arrow-Breaker™ Anti-siphon Brass 1/2 x 3/4 in. FIP x Hose Thread Sillcock

Part #A265  |  Manufacturer Part #265

Fitting Sizes:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: Arrow-Breaker™

End Connection 1: FIP

End Connection 2: Hose Thread

End Connections: FIP x Hose Thread

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Handle Type: Hand Wheel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Sillcock Type: Anti-siphon