Champion-Arrowhead

Brass 3/4 in. FIP x Hose Thread Sillcock

Part #A355LKBFPCHRLF  |  Manufacturer Part #355LKBFPCHRLF

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FIP

End Connection 2: Hose Thread

End Connections: FIP x Hose Thread

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Handle Type: Hand Wheel

Length: 3-1/2 in

Material: Brass

Maximum Pressure: 125 psi