1/4 - 18 in. Pipe Tap
1/4 - 18 in. Pipe Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tapered threads allow the fitting to achieve an extremely tight fit after use
- Diameter of tap increases from the entering end of the thread portion at the rate of 3/4" per ft
- Carbon steel tapping tool can be used to tap pipe fittings and other female threaded metal products
- Thread: NPT
- Application: Rethreading, cleaning up damaged and rusty threads
- Angle formed by the sides of the thread is 60°
Specifications
- Application:
- Cleaning, Threading
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 2-7/16 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Size:
- 1/2-14 in
- Tap Size:
- 1/4 in
- Thread Length:
- 1.0625
- Thread Size:
- 14 mm
- Tool Type:
- Pipe Tap
- UL Listed:
- No