Champion Fiberglass

2 in. Fiberglass 90 Degree Elbow

Part #C20CSW922D  |  Manufacturer Part #20C-SW-92-2D

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2 in

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Material: Fiberglass