36 x 3 in. 3-Stripe Fiberglass Conduit 45 Degree Elbow

You last purchased this on
 
Champion Fiberglass

36 x 3 in. 3-Stripe Fiberglass Conduit 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion Fiberglass

36 x 3 in. 3-Stripe Fiberglass Conduit 45 Degree Elbow

  • Fast #
  • Part #C30CSW822DRS
  • Item #4375247
  • Manufacturer Part #30CSW822DRS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Fiberglass