14 x 8 in. 45 Degree Duct Elbow

You last purchased this on
 
Champion Manufacturing

14 x 8 in. 45 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 
Champion Manufacturing

14 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #CHA3085
  • Item #1797648
  • Manufacturer Part #3085
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Duct Elbow Type:
Horizontal
Duct Size:
14 in x 8 in
Elbow Degree:
45 DD
Height:
8 in
Vent Duct Shape:
Rectangular
Width:
14 in