2-1/4 x 12 x 6 in. End Boot

Part #CHA3692  |  Item #4842326  |  Manufacturer Part #3692

Call for Pricing EACH

Register Boot Opening:

2-1/4 in x 12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Length: 12 in

Register Boot Opening: 2-1/4 in x 12 in

Width: 2-1/4 in