Champion Manufacturing

20 x 10 x 60 in. Duct Pipe

Part #CHA5954  |  Manufacturer Part #5954

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 10 in

Length: 60 in

Width: 20 in