Champion Manufacturing

3 in. 32 ga Aluminum Adjustable 90 Degree Elbow

Part #CHA2047  |  Manufacturer Part #2047

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Gauge: 32

Material: Aluminum