Champion Manufacturing

4 in. 30 ga 90 Degree Duct Elbow

Part #CHA2001  |  Manufacturer Part #2001

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Duct Size: 4 in

Elbow Degree: 90

Gauge: 30

Material: Galvanized Steel