6 in. 90 Degree Duct Elbow

Part #CHA8007  |  Item #4738659  |  Manufacturer Part #8007

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Elbow Type: Vertical

Duct Shape: Oval

Duct Size: 6 in

Elbow Degree: 90