6 x 100 in. 30 ga Galvanized Steel Oval Duct Pipe

Part #CHA8004  |  Item #4738654  |  Manufacturer Part #8004

Call for Pricing EACH

Diameter:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Oval

Gauge: 30

Length: 100 in

Material: Galvanized Steel

Width: 6 in