Champion Manufacturing

7 in. x 5 ft. 30 ga Snap Lock Galvanized Pipe

Part #CHA1008  |  Manufacturer Part #1008

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel

Type: Snap Lock Pipe