1 gal Disinfecting Bleach

You last purchased this on
 
Champion Packaging

1 gal Disinfecting Bleach

This product requires certification to purchase.
Brand image
You last purchased this on
 
Champion Packaging

1 gal Disinfecting Bleach

  • Fast #
  • Part #CSB110016
  • Item #7483694
  • Manufacturer Part #SB110016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • An EPA registered disinfectant and sanitizer for your everyday needs
  • Kills the following bacteria and fungi when used as directed: Pseudomonas aeruginosa, Shigella dysentariae, Molds Mildew (Aspergillus niger), Athlete's Foot (Trichophyton mentagrophytes)
  • Product used in the food service and janitorial supply industry in cleaning many of the food service and retail establishments in the United States
  • Replaces old HP item # 108596
  • When used as directed, kills the following viruses: Adenovirus Type 2, Hepatitis A, Respiratory syncytial virus, Herpes simplex virus 2, Rubella virus, Rotavirus, Cytomegalovirus, Influenza A1, Varicella zoster virus, Rhinovirus Type 17
  • 6% Sodium hypochlorite
  • Also kills Avian Influenza Type A
  • Kills common household germs: Staphylococcus aureus, Streptococcus pyogenes, Salmonella enterica, Escherichia coli 0157H7 (E, coli). Rhinovirus and Influenza A2
  • Requires Certification

Specifications

Application:
Commercial, Household, Industrial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 6
Size:
1 gal