5 gal Dishwashing Cleaner
5 gal Dishwashing Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- An EPA registered disinfectant and sanitizer for your everyday needs
- Kills the following bacteria and fungi when used as directed: Pseudomonas aeruginosa, Shigella dysentariae, Molds Mildew (Aspergillus Niger), Athlete's Foot (Trichophyton mentagrophytes)
- A product used in the food service and janitorial supply industry in cleaning many of the food service and retail establishments in the United States
- 6% Sodium hypochlorite
- Replaces old HP item # 133078
- When used as directed, kills the following viruses: Adenovirus Type 2, Hepatitis A, Respiratory syncytial virus, Herpes simplex virus 2, Rubella virus, Rotavirus, Cytomegalorvirus, Influenza A1, Varicella zoster virus, Rhinovirus Type 17
- Kills common household germs: Staphylococcus aureus, Streptococcus pyogenes, Salmonella enterica, Escherichia coli 0157H7 (E, coli). Rhinovirus and Influenza A2
Specifications
- CARB OTC LEED Compliant:
- No
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 gal