32000 cf Double Tank Water Softener
32000 cf Double Tank Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 32000 cu ft
- Depth:
- 18 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Flow Rate:
- 10 gpm
- Height:
- 56 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Size:
- 1 cu ft
- Volts:
- 9V
- Width:
- 27 in