11-17/50 x 3-3/4 in. Plier

Part #CHA2012  |  Item #7361008  |  Manufacturer Part #2012

$ 26.18 EACH

Jaw Capacity in :

3-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 30-degree angled head allows access to previously impossible to reach areas
  • Accommodates most car and light truck filters
  • Fits PVC, conduit, and fittings
  • PermaLock® fastener eliminates nut and bolt failure
  • CHANNELLOCK BLUE® grips for comfort

Specifications

Color Finish: Polished Steel

Color Finish Category: Stainless Steel

Depth: 2-9/20 in

GSA Approved: No

Groove Positions: 5

Handle Material: Vinyl

Jaw Capacity in : 3-3/4 in

Jaw Depth in : 2.52 in

Length: 11-17/50 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 1

Thickness: 0.39 in

Tool Type: Plier

Weight: 1.046

Width: 4-22/25 in