Channellock

12 in. Plier

Part #CGS3T  |  Manufacturer Part #GS-3T

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 440 is a 12" tongue and groove plier
  • 420 is a 9 1/2" tongue and groove Plier
  • 426 is a 6 1/2" tongue and groove plier
  • Set includes 426, 420,440 and 16' tape measure

Specifications

Color Finish: Steel

Length: 12 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 4

Tool Type: Tongue & Groove Pliers