Channellock
12 x 1-1/2 in. Plier
Part #CGS3SA | Item #7236946 | Manufacturer Part #GS-3SA
$
49.09
EACH
Length:
15 inProduct Details
- Set Includes: 6.5", 9.5" & 12" Tongue & Groove, 6 N' 1 Screwdriver
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
Documents
Specifications
Color Finish: Polished Steel
Color Finish Category: Stainless Steel
Depth: 1-13/20 in
GSA Approved: No
Groove Positions: 5
Jaw Capacity in : 1-1/2 in
Length: 15 in
Material: High Carbon Steel
Material Type: C1080
Number of Tools Included: 3
Tool Type: Plier
Weight: 2.968
Width: 9 in