12 x 2.25 in. Plier
12 x 2.25 in. Plier
Package Quantity Info:
EA: 1 IP: 5 CA: 20-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- V Jaws give you more points of contact on round stock and tubing
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- Patented reinforcing edge minimizes stress breakage
- PermaLock® fastener eliminates nut and bolt failure
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Steel
- Depth:
- 3/4 in
- Groove Positions:
- 7
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 2.25 in
- Jaw Depth (in):
- 1.5 in
- Length:
- 12 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Size:
- 12 in
- Thickness:
- 0.2 in
- Tool Type:
- Plier
- Weight:
- 1.274 lb
- Width:
- 3-22/25 in