12 x 3.75 in. Plier

Part #CHA212  |  Item #1635254  |  Manufacturer Part #212

$ 24.93 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaw length 2.52 In
  • Number of adjustment 5
  • Specially designed for use on oil filters, PVC fittings and conduit
  • Adjusts to fit most car and light truck oil filters
  • Patented safe-t-stop® feature prevents finger pinch
  • Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
  • Forged high carbon U.S steel for maximum strength and durability is specially coated for ultimate rust prevention
  • Channellock blue® grips for comfort
  • Made in USA

Specifications

Color Finish: Polished Steel

Color Finish Category: Stainless Steel

Depth: 3/4 in

Groove Positions: 5

Handle Material: Vinyl

Jaw Capacity in : 3.75 in

Jaw Depth in : 2.52 in

Length: 12 in

Material: High Carbon Steel

Material Type: C1080

Number of Tools Included: 1

Thickness: 0.39 in

Tool Type: Plier

Type: CHA212

Weight: 1.11

Width: 5 in