9-1/2 x 1.5 in. Plier

Part #C42  |  Manufacturer Part #422

Starting at
$ 16.94 EACH

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • V Jaws give you more points of contact on round stock and tubing
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort

Specifications

Color Finish: [Polished Steel, Blue]

Color Finish Category: Stainless Steel

Depth: 63/100 in

Groove Positions: 5

Handle Length in : 9-1/2 in

Handle Material: Vinyl

Handle Type: Jaw

Jaw Capacity in : 1.5 in

Jaw Depth in : 1.12 in

Length: 9-1/2 in

Material: High Carbon Steel

Material Type: C1080

Maximum Capacity: 1-1/2 in

Number of Tools Included: 1

Size: 9-1/2 in

Thickness: 0.47 in

Tool Type: Plier

Type: C422

Weight: 0.816

Width: 3-22/25 in